Beli kabel power nyy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp27.900

    EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Copper Conductor, PVC Insulated, PVC Sheated
    atribut:
    • Length (m): 1
  2. EXTRANA Power Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp929.900

    EXTRANA Power Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    For building wire installed in conduit in dry location and interwiring in switch board and cintrol panel, inherently flame retardant in compliance with IEC 60332-1
  3. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  4. ETERNA KABEL Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp50.900

    ETERNA KABEL Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari satu kawat tembaga atau lebih. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  5. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp869.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  6. goot Temperature Controlled Soldering Iron
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  7. POWER FIRST Power Cord
    Mulai

    Rp579.900

    POWER FIRST Power Cord
    Deskripsi:
    Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.
    atribut:
    • UNSPSC: 26121636
    • Connection Type: Bare Leads
    • Jacket Color: Black
    • Number of Conductors: 3
    • Plug Configuration: NEMA 5-15P
    • Voltage (V): 125 (AC)
  8. Kawasaki Electric Wire Power Cord with Plug/Connector
    Mulai

    Rp309.900

    Kawasaki Electric Wire Power Cord with Plug/Connector
    Deskripsi:
    3-pin plug-power cord for 3-pin connector
    atribut:
    • Color: Black
    • Type: VCTF
    • Length (m): 3
    • Rated Current (A): 7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Conductor Size (mm²): 0.75
  9. PM Cable Spiral Band
    Mulai

    Rp16.900

    PM Cable Spiral Band
    Deskripsi:
    - Membuat tampilan kabel menjadi lebih rapi- Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang- Cable tie untuk mengikat kabel sehingga tampilan menjadi lebih rapi
  10. Non Brand Power Cord
    Mulai

    Rp629.900

    Non Brand Power Cord
    Deskripsi:
    General purpose power cords are lengths of small-diameter cable (12 to 18 gauge) used to connect devices and appliances to an electrical outlet. They are often used to repair or replace a damaged cord, or to create a longer cord than the one provided with a device. They have a molded plug with straight, flat blades at one end and bare wire at the other end for wiring to the device.
    atribut:
    • UNSPSC: 26121636
    • Connection Type: IEC C13
    • Cord Shape: Round
    • Jacket Color: Black
    • Jacket Material: PVC
    • Number of Conductors: 3
    • Plug Configuration: NEMA 5-15P
    • Temperature Rating (°F): -4 to 221
    • Trade Designation: SJT
    • Voltage (V): 125 (AC)
  11. Philips Lampu Tornado E27 (Bohlam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    Philips Lampu Tornado E27 (Bohlam)
    atribut:
    • Cap Base: E27
  12. Supreme Cables Power Cable NYY Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  13. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  14. KSS Wiring Accesories Kabel Spiral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  15. TTC Cutting Pliers Power Hard Wire (Tang Potong)
    Mulai

    Rp629.900

    TTC Cutting Pliers Power Hard Wire (Tang Potong)
    Deskripsi:
    -Can cut not only hard piano wire but also wire materials used for flower arrangement, etc.
  16. ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder
    Mulai

    Rp219.900

    ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder
    Deskripsi:
    Data can be transferred between DOS/V PCs using Interlink. We use lead-free solder that is environmentally friendly and does not contain lead. PC/AT compatibles (DOS/V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC PC98-NX series - When using between PC98-NX series or between PC98-NX and PC/AT compatibles, the included "IntelliSync 97" for Please use "Windows". - For serial (RS-232C port specification) transfer.
    atribut:
    • Included Accessories: None
    • Suitable Model: PC/AT compatible machine (DOS/V machine) with an interlink (file transfer utility), NEC PC98-NX series
    • Connector Shape: D-Sub9 pin female-D-Sub9 pin female
    • Conversion Type: Female - Female
    • Female Mounting: D-sub 9 pin
Daftar Harga kabel power nyy Terbaru March 2026
EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp27.900
EXTRANA Power Cable NYY Series - Low Voltage (Kabel Listrik)Rp929.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp939.900
SDI Pisau CutterRp8.900
ETERNA KABEL Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp50.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp869.900
goot Temperature Controlled Soldering IronRp159.900
POWER FIRST Power CordRp579.900
Kawasaki Electric Wire Power Cord with Plug/ConnectorRp309.900
PM Cable Spiral BandRp16.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)